FFKM O-Ring, Dash 025
Mfr # ZUSADC75025
Zoro # G2429517
product price: $43.39
/eaKey Features
Dash Number
025
System of Measurement
Inch
Cross Section Shape
Round
Material
FFKM
Cross-Section Shape
Round
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZUSADC75025
Zoro #
G2429517
UPC #
193005337957
Country of Origin
China
Dimensions
Nominal Inside Dia.
1-3/16"
Actual Inside Dia.
1.176"
Nominal Outside Dia.
1-5/16"
Actual Outside Dia.
1.316"
Nominal Width
1/16 in
Actual Width
0.07 in
Width - Actual
0.07 in
Inside Diameter - Actual
1.176 in
Inside Diameter - Nominal
1 3/16 in
Outside Diameter - Actual
1.316 in
Cross-Section Width
1/16 in
Outside Diameter - Nominal
1 5/16 in
Description
O-Ring, Not Metal Detectable Metal Detectable, Not X-Ray Detectable X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material FFKM, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 1 3/16 in, Nominal Width 1/16 in, Actual Inside Dia. 1.1 in, Actual Width 0.07 in, Dash Number 025, Color Black, Durometer 75A, Nominal Outside Dia. 1 5/16 in, Actual Outside Dia. 1.316 in, Temp. Range 30 Degrees to 600 Degrees F, FDA Approved Not FDA Compliant
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.