Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

FFKM O-Ring, Dash 030

  • Mfr # ZUSADC75030

  • Zoro # G2429499


product price: $65.29
/ea

Key Features

Dash Number
030
System of Measurement
Inch
Material
FFKM
Cross Section Shape
Round
Cross-Section Shape
Round
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSADC75030
Zoro #
G2429499
UPC #
193005319571
Country of Origin
China

Dimensions

Nominal Inside Dia.
1-5/8"
Actual Inside Dia.
1.614"
Nominal Outside Dia.
1-3/4"
Actual Outside Dia.
1.754"
Actual Width
0.07 in
Nominal Width
1/16 in
Inside Diameter - Actual
1.614 in
Width - Actual
0.07 in
Cross-Section Width
1/16 in
Outside Diameter - Actual
1.754 in
Outside Diameter - Nominal
1 3/4 in
Inside Diameter - Nominal
1 5/8 in

Details

Item
O-Ring
Dash Number
030
System of Measurement
Inch
Material
FFKM
Cross Section Shape
Round
Cross-Section Shape
Round
O-Ring Material
FFKM
O-Ring Material Compatibility
Detergents, Gasoline, Hydraulic Oils (Petroleum), Steam, Water
Durometer
75A
Color
Black
Application
Standard
Durometer (Hardness) Rating
Standard
Metal Detectable
No
Temp. Range
30° to 600° F
FDA Approved
No
Type
O-Ring
X-Ray Detectable
Not X-Ray Detectable
Grade
Standard
Properties
High Temperature, Resistant to Chemicals, Resistant to Oils, Resistant to Steam, Resistant to Water, Resistant to Weather
Product Type
O-Ring
Operating Temperature - Maximum
600 Degrees F
Resistance Properties
Chemical-Resistant, High Temperature-Resistant
Operating Temperature - Minimum
30 Degrees F

Description

O-Ring, Not Metal Detectable Metal Detectable, Not X-Ray Detectable X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material FFKM, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 1 5/8 in, Nominal Width 1/16 in, Actual Inside Dia. 1.6 in, Actual Width 0.07 in, Dash Number 030, Color Black, Durometer 75A, Nominal Outside Dia. 1 3/4 in, Actual Outside Dia. 1.754 in, Temp. Range 30 Degrees to 600 Degrees F, FDA Approved Not FDA Compliant

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.