Zoro Homepage

FHP Sheave, 2AK114-QT

  • Mfr # 2AK114

  • Zoro # G1534972


product price: $72.19
/ea

Key Features

Number of Grooves
2
Standards
ISO 9001:2015 Certification
Material
Cast Iron
For Bushing Type
Quick Detachable, Split Taper
3L Pitch Diameter
10.66 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2AK114
Zoro #
G1534972
UPC #
698672200783
Country of Origin
Multiple

Dimensions

3L Pitch Diameter
10.66 in
Outside Diameter
11.25 in
Length through Bore
1 1/4 in
Pitch Diameter
10.66 in (3L), 11 in (4L, A)
For Belt Trade Size
3L, 4L, A, AX
For Bushing Size
H, QT
Face Width
1.375 in
Overall Width
1 13/16 in
AX Pitch Diameter
11 in
Maximum Bore Diameter
1 1/2 in
4L Pitch Diameter
11 in
Minimum Bore Diameter
3/8 in
A Pitch Diameter
11 in

Details

Number of Grooves
2
Item
V-Belt Pulley
Standards
ISO 9001:2015 Certification
Material
Cast Iron
For Bushing Type
Quick Detachable, Split Taper
Material Fabrication
Cast
Weight
7.8 lb
Bore Type
Bushed
For V-Belt Type
Classical, Cogged
Pulley Construction
Spoked
Pulley Industry Number
2AK114

Description

V-Belt Pulley, 3L Pitch Diameter 10.66 in, 3V Pitch Diameter Not Applicable, 3VX Pitch Diameter Not Applicable, 4L Pitch Diameter 11 in, 5L Pitch Diameter Not Applicable, 5V Pitch Diameter Not Applicable, 5VX Pitch Diameter Not Applicable, A Pitch Diameter 11 in, B Pitch Diameter Not Applicable, AX Pitch Diameter 11 in, BX Pitch Diameter Not Applicable, C Pitch Diameter Not Applicable, CX Pitch Diameter Not Applicable, For Bushing Type Quick Detachable, Split Taper

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.