Zoro Homepage

FHP Sheave, 2AK41-QT

  • Mfr # 2AK41

  • Zoro # G1535532


product price: $35.19
/ea

Key Features

Number of Grooves
2
For Bushing Type
Quick Detachable, Split Taper
Material
Cast Iron
For Belt Trade Size
3L, 4L, A, AX
Length through Bore
1 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2AK41
Zoro #
G1535532
UPC #
698672200646
Country of Origin
Multiple

Dimensions

For Belt Trade Size
3L, 4L, A, AX
Length through Bore
1 1/4 in
3L Pitch Diameter
3.36 in
Face Width
1.375 in
Outside Diameter
3.95 in
For Bushing Size
H, QT
Pitch Diameter
3.36 in (3L), 3.7 in (4L, A)
AX Pitch Diameter
3.7 in
A Pitch Diameter
3.7 in
Minimum Bore Diameter
3/8 in
4L Pitch Diameter
3.7 in
Maximum Bore Diameter
1 1/2 in
Overall Width
1 13/16 in

Details

Number of Grooves
2
Item
V-Belt Pulley
For Bushing Type
Quick Detachable, Split Taper
Material
Cast Iron
Weight
2.1 lb
Standards
ISO 9001:2015 Certification
Bore Type
Bushed
Material Fabrication
Cast
For V-Belt Type
Classical, Cogged
Pulley Construction
Webbed
Pulley Industry Number
2AK41

Description

V-Belt Pulley, 3L Pitch Diameter 3.36 in, 3V Pitch Diameter Not Applicable, 3VX Pitch Diameter Not Applicable, 4L Pitch Diameter 3.7 in, 5L Pitch Diameter Not Applicable, 5V Pitch Diameter Not Applicable, 5VX Pitch Diameter Not Applicable, A Pitch Diameter 3.7 in, B Pitch Diameter Not Applicable, AX Pitch Diameter 3.7 in, BX Pitch Diameter Not Applicable, C Pitch Diameter Not Applicable, CX Pitch Diameter Not Applicable, For Bushing Type Quick Detachable, Split Taper

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.