FHP Sheave, 2AK49-QT
Mfr # 2AK49
Zoro # G1535648
product price: $34.79
/eaKey Features
Number of Grooves
2
Material
Cast Iron
Length through Bore
1 1/4 in
For Belt Trade Size
3L, 4L, A, AX
Material Fabrication
Cast
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2AK49
Zoro #
G1535648
UPC #
698672200677
Country of Origin
Multiple
Dimensions
Length through Bore
1 1/4 in
For Belt Trade Size
3L, 4L, A, AX
3L Pitch Diameter
4.16 in
Outside Diameter
4.75 in
Pitch Diameter
4.16 in (3L), 4.5 in (4L, A)
Face Width
1.375 in
For Bushing Size
H, QT
Minimum Bore Diameter
3/8 in
4L Pitch Diameter
4.5 in
A Pitch Diameter
4.5 in
Maximum Bore Diameter
1 1/2 in
AX Pitch Diameter
4.5 in
Overall Width
1 13/16 in
Details
Number of Grooves
2
Item
V-Belt Pulley
Material
Cast Iron
Material Fabrication
Cast
Weight
3 lb
Bore Type
Bushed
For Bushing Type
Quick Detachable, Split Taper
Standards
ISO 9001:2015 Certification
For V-Belt Type
Classical, Cogged
Pulley Construction
Webbed
Pulley Industry Number
2AK49
Description
V-Belt Pulley, 3L Pitch Diameter 4.16 in, 3V Pitch Diameter Not Applicable, 3VX Pitch Diameter Not Applicable, 4L Pitch Diameter 4.5 in, 5L Pitch Diameter Not Applicable, 5V Pitch Diameter Not Applicable, 5VX Pitch Diameter Not Applicable, A Pitch Diameter 4.5 in, B Pitch Diameter Not Applicable, AX Pitch Diameter 4.5 in, BX Pitch Diameter Not Applicable, C Pitch Diameter Not Applicable, CX Pitch Diameter Not Applicable, For Bushing Type Quick Detachable, Split Taper
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.