Zoro Homepage

FHP Sheave, 2AK54-QT

  • Mfr # 2AK54

  • Zoro # G1535742


product price: $39.99
/ea

Key Features

Number of Grooves
2
For Belt Trade Size
3L, 4L, A, AX
Face Width
1.375 in
For Bushing Type
Quick Detachable, Split Taper
Outside Diameter
5.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2AK54
Zoro #
G1535742
UPC #
698672200691
Country of Origin
Multiple

Dimensions

For Belt Trade Size
3L, 4L, A, AX
Face Width
1.375 in
Outside Diameter
5.25 in
3L Pitch Diameter
4.66 in
For Bushing Size
H, QT
Length through Bore
1 1/4 in
Pitch Diameter
4.66 in (3L), 5 in (4L, A)
4L Pitch Diameter
5 in
AX Pitch Diameter
5 in
Minimum Bore Diameter
3/8 in
Maximum Bore Diameter
1 1/2 in
A Pitch Diameter
5 in
Overall Width
1 13/16 in

Details

Number of Grooves
2
Item
V-Belt Pulley
For Bushing Type
Quick Detachable, Split Taper
Weight
3.8 lb
Bore Type
Bushed
Material Fabrication
Cast
Material
Cast Iron
Standards
ISO 9001:2015 Certification
For V-Belt Type
Classical, Cogged
Pulley Construction
Webbed
Pulley Industry Number
2AK54

Description

V-Belt Pulley, 3L Pitch Diameter 4.66 in, 3V Pitch Diameter Not Applicable, 3VX Pitch Diameter Not Applicable, 4L Pitch Diameter 5 in, 5L Pitch Diameter Not Applicable, 5V Pitch Diameter Not Applicable, 5VX Pitch Diameter Not Applicable, A Pitch Diameter 5 in, B Pitch Diameter Not Applicable, AX Pitch Diameter 5 in, BX Pitch Diameter Not Applicable, C Pitch Diameter Not Applicable, CX Pitch Diameter Not Applicable, For Bushing Type Quick Detachable, Split Taper, For Belt Trade Size 3L, 4L, A, AX

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.