FHP Sheave, 2AK84-QT
Mfr # 2AK84
Zoro # G1535672
product price: $75.99
/ea
Free Shipping & Returns
Key Features
Number of Grooves
2
Face Width
1.375 in
For Bushing Size
H, QT
Outside Diameter
8.25 in
For Bushing Type
Quick Detachable, Split Taper
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
2AK84
Zoro #
G1535672
UPC #
698672200752
Country of Origin
China
Dimensions
Face Width
1.375 in
For Bushing Size
H, QT
Outside Diameter
8.25 in
For Belt Trade Size
3L, 4L, A, AX
3L Pitch Diameter
7.66 in
Length through Bore
1 1/4 in
Pitch Diameter
7.66 in (3L), 8 in (4L, A)
AX Pitch Diameter
8 in
Maximum Bore Diameter
1 1/2 in
Minimum Bore Diameter
3/8 in
A Pitch Diameter
8 in
4L Pitch Diameter
8 in
Overall Width
1 13/16 in
Details
Number of Grooves
2
Item
V-Belt Pulley
For Bushing Type
Quick Detachable, Split Taper
Material
Cast Iron
Weight
5.4 lb
Bore Type
Bushed
Material Fabrication
Cast
Standards
ISO 9001:2015 Certification
For V-Belt Type
Classical, Cogged
Pulley Construction
Spoked
Pulley Industry Number
2AK84
Description
V-Belt Pulley, 3L Pitch Diameter 7.66 in, 3V Pitch Diameter Not Applicable, 3VX Pitch Diameter Not Applicable, 4L Pitch Diameter 8 in, 5L Pitch Diameter Not Applicable, 5V Pitch Diameter Not Applicable, 5VX Pitch Diameter Not Applicable, A Pitch Diameter 8 in, B Pitch Diameter Not Applicable, AX Pitch Diameter 8 in, BX Pitch Diameter Not Applicable, C Pitch Diameter Not Applicable, CX Pitch Diameter Not Applicable, For Bushing Type Quick Detachable, Split Taper, For Belt Trade Size 3L, 4L, A, AX
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.