Zoro Homepage

FHP Sheave, 2BK120 x 1-7/16

  • Mfr # 2BK1201716

  • Zoro # G1535970


product price: $83.79
/ea
Free Shipping & Returns

Key Features

Number of Grooves
2
Includes
Set Screw
Length through Bore
1 19/32 in
Material Fabrication
Cast
Face Width
1.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2BK1201716
Zoro #
G1535970
UPC #
698672152501
Country of Origin
Multiple

Dimensions

Length through Bore
1 19/32 in
Face Width
1.75 in
A Pitch Diameter
11 in
Overall Width
2 1/8 in
B Pitch Diameter
11.4 in
BX Pitch Diameter
11.4 in
5L Pitch Diameter
11.4 in
AX Pitch Diameter
11 in
For Belt Trade Size
4L, 5L, A, AX, B, BX
Maximum Bore Diameter
1 11/16 in
4L Pitch Diameter
11 in
Outside Diameter
11.75 in
Pitch Diameter
11 in (4L, A), 11.4 in (5L, B)
Minimum Bore Diameter
1 7/16 in
Bore Diameter
1 7/16 in
Keyway Width
3/8 in
Keyway Depth
3/16 in

Description

V-Belt Pulley, 3L Pitch Diameter Not Applicable, 3V Pitch Diameter Not Applicable, 3VX Pitch Diameter Not Applicable, 4L Pitch Diameter 11 in, 5L Pitch Diameter 11.4 in, 5V Pitch Diameter Not Applicable, 5VX Pitch Diameter Not Applicable, A Pitch Diameter 11 in, AX Pitch Diameter 11 in, B Pitch Diameter 11.4 in, BX Pitch Diameter 11.4 in, C Pitch Diameter Not Applicable, CX Pitch Diameter Not Applicable, Bore Diameter 1 7/16 in, Bore Type Fixed, Standards ISO 9001:2015 Certification

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.