Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

FHP Sheave, AK109 x 1

  • Mfr # AK1091

  • Zoro # G1536363


product price: $37.89
/ea

Key Features

Number of Grooves
1
Includes
Set Screw
Weight
6 lb
Length through Bore
1 15/32 in
Pitch Diameter
10.16 in (3L), 10.5 in (4L, A)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AK1091
Zoro #
G1536363
UPC #
698672093866
Country of Origin
Multiple

Dimensions

Length through Bore
1 15/32 in
Pitch Diameter
10.16 in (3L), 10.5 in (4L, A)
For Belt Trade Size
3L, 4L, A, AX
Outside Diameter
10.75 in
Maximum Bore Diameter
1 11/16 in
3L Pitch Diameter
10.16 in
Face Width
0.75 in
AX Pitch Diameter
10.5 in
A Pitch Diameter
10.5 in
4L Pitch Diameter
10.5 in
Minimum Bore Diameter
1 in
Bore Diameter
1 in
Overall Width
1 1/2 in
Keyway Depth
1/8 in
Keyway Width
1/4 in

Details

Number of Grooves
1
Item
V-Belt Pulley
Includes
Set Screw
Weight
6 lb
Standards
ISO 9001:2015 Certification
Bore Type
Fixed
Material
Cast Iron
Material Fabrication
Cast
For V-Belt Type
Classical, Cogged
Pulley Construction
Spoked
Pulley Industry Number
AK109
Hub Projection
0.719 in
Hub Type
One Side
Number of Set Screws
1

Description

V-Belt Pulley, 3L Pitch Diameter 10.16 in, 3V Pitch Diameter Not Applicable, 3VX Pitch Diameter Not Applicable, 4L Pitch Diameter 10.5 in, 5L Pitch Diameter Not Applicable, 5V Pitch Diameter Not Applicable, 5VX Pitch Diameter Not Applicable, A Pitch Diameter 10.5 in, AX Pitch Diameter 10.5 in, B Pitch Diameter Not Applicable, BX Pitch Diameter Not Applicable, C Pitch Diameter Not Applicable, CX Pitch Diameter Not Applicable, Bore Diameter 1 in, Bore Type Fixed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.