Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

FHP Sheave, AK184-QT

  • Mfr # AK184

  • Zoro # G1536479


product price: $79.59
/ea
Free Shipping & Returns

Key Features

Number of Grooves
1
Pitch Diameter
17.66 in (3L), 18 in (4L, A)
3L Pitch Diameter
17.66 in
Standards
ISO 9001:2015 Certification
Length through Bore
1 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AK184
Zoro #
G1536479
UPC #
698672200288
Country of Origin
China

Dimensions

Pitch Diameter
17.66 in (3L), 18 in (4L, A)
3L Pitch Diameter
17.66 in
Length through Bore
1 1/4 in
For Belt Trade Size
3L, 4L, A, AX
For Bushing Size
H, QT
Outside Diameter
18.25 in
Face Width
0.75 in
4L Pitch Diameter
18 in
A Pitch Diameter
18 in
Minimum Bore Diameter
3/8 in
Maximum Bore Diameter
1 1/2 in
AX Pitch Diameter
18 in
Overall Width
1 5/16 in

Details

Number of Grooves
1
Item
V-Belt Pulley
Standards
ISO 9001:2015 Certification
Material
Cast Iron
For Bushing Type
Quick Detachable, Split Taper
Bore Type
Bushed
Weight
10.6 lb
Material Fabrication
Cast
For V-Belt Type
Classical, Cogged
Pulley Construction
Spoked
Pulley Industry Number
AK184

Description

V-Belt Pulley, 3L Pitch Diameter 17.66 in, 3V Pitch Diameter Not Applicable, 3VX Pitch Diameter Not Applicable, 4L Pitch Diameter 18 in, 5L Pitch Diameter Not Applicable, 5V Pitch Diameter Not Applicable, 5VX Pitch Diameter Not Applicable, A Pitch Diameter 18 in, B Pitch Diameter Not Applicable, AX Pitch Diameter 18 in, BX Pitch Diameter Not Applicable, C Pitch Diameter Not Applicable, CX Pitch Diameter Not Applicable, For Bushing Type Quick Detachable, Split Taper

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.