Zoro Homepage

FHP Sheave, AK34-QT

  • Mfr # AK34

  • Zoro # G1537011


product price: $16.19
/ea

Key Features

Number of Grooves
1
Standards
ISO 9001:2015 Certification
For Bushing Type
Quick Detachable, Split Taper
For Belt Trade Size
3L, 4L, A, AX
Material
Cast Iron
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AK34
Zoro #
G1537011
UPC #
698672200035
Country of Origin
Multiple

Dimensions

For Belt Trade Size
3L, 4L, A, AX
For Bushing Size
H, QT
Length through Bore
1 1/4 in
3L Pitch Diameter
2.86 in
Pitch Diameter
2.86 in (3L), 3.2 in (4L, A)
Outside Diameter
3.45 in
Face Width
0.75 in
AX Pitch Diameter
3.2 in
Maximum Bore Diameter
1 1/2 in
A Pitch Diameter
3.2 in
4L Pitch Diameter
3.2 in
Minimum Bore Diameter
3/8 in
Overall Width
1 5/16 in

Details

Number of Grooves
1
Item
V-Belt Pulley
Standards
ISO 9001:2015 Certification
For Bushing Type
Quick Detachable, Split Taper
Material
Cast Iron
Bore Type
Bushed
Material Fabrication
Cast
Weight
1.1 lb
For V-Belt Type
Classical, Cogged
Pulley Construction
Plain
Pulley Industry Number
AK34

Description

V-Belt Pulley, 3L Pitch Diameter 2.86 in, 3V Pitch Diameter Not Applicable, 3VX Pitch Diameter Not Applicable, 4L Pitch Diameter 3.2 in, 5L Pitch Diameter Not Applicable, 5V Pitch Diameter Not Applicable, 5VX Pitch Diameter Not Applicable, A Pitch Diameter 3.2 in, B Pitch Diameter Not Applicable, AX Pitch Diameter 3.2 in, BX Pitch Diameter Not Applicable, C Pitch Diameter Not Applicable, CX Pitch Diameter Not Applicable, For Bushing Type Quick Detachable, Split Taper

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.