Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

FHP Sheave, AK59 x 1

  • Mfr # AK591

  • Zoro # G1537273


product price: $20.79
/ea

Key Features

Number of Grooves
1
Includes
Set Screw
Length through Bore
1 5/32 in
Material
Cast Iron
Outside Diameter
5.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AK591
Zoro #
G1537273
UPC #
698672092364
Country of Origin
Multiple

Dimensions

Length through Bore
1 5/32 in
Outside Diameter
5.75 in
Pitch Diameter
5.16 in (3L), 5.5 in (4L, A)
Maximum Bore Diameter
1 3/8 in
3L Pitch Diameter
5.16 in
Face Width
0.75 in
For Belt Trade Size
3L, 4L, A, AX
4L Pitch Diameter
5.5 in
Minimum Bore Diameter
1 in
A Pitch Diameter
5.5 in
AX Pitch Diameter
5.5 in
Bore Diameter
1 in
Overall Width
1 1/4 in
Keyway Width
1/4 in
Keyway Depth
1/8 in

Details

Number of Grooves
1
Item
V-Belt Pulley
Includes
Set Screw
Material
Cast Iron
Weight
2.5 lb
Standards
ISO 9001:2015 Certification
Material Fabrication
Cast
Bore Type
Fixed
For V-Belt Type
Classical, Cogged
Pulley Construction
Spoked
Pulley Industry Number
AK59
Hub Type
One Side
Hub Projection
0.469 in
Number of Set Screws
1

Description

V-Belt Pulley, 3L Pitch Diameter 5.16 in, 3V Pitch Diameter Not Applicable, 3VX Pitch Diameter Not Applicable, 4L Pitch Diameter 5.5 in, 5L Pitch Diameter Not Applicable, 5V Pitch Diameter Not Applicable, 5VX Pitch Diameter Not Applicable, A Pitch Diameter 5.5 in, AX Pitch Diameter 5.5 in, B Pitch Diameter Not Applicable, BX Pitch Diameter Not Applicable, C Pitch Diameter Not Applicable, CX Pitch Diameter Not Applicable, Bore Diameter 1 in, Bore Type Fixed, Standards ISO 9001:2015 Certification

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.