Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

FHP Sheave, AK71 x 3/4

  • Mfr # AK7134

  • Zoro # G1537553


product price: $25.19
/ea

Key Features

Number of Grooves
1
Includes
Set Screw
Material
Cast Iron
For Belt Trade Size
3L, 4L, A, AX
Pitch Diameter
6.36 in (3L), 6.7 in (4L, A)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AK7134
Zoro #
G1537553
UPC #
698672092838
Country of Origin
Multiple

Dimensions

For Belt Trade Size
3L, 4L, A, AX
Pitch Diameter
6.36 in (3L), 6.7 in (4L, A)
Maximum Bore Diameter
1 11/16 in
Length through Bore
1 15/32 in
Outside Diameter
6.95 in
Face Width
0.75 in
3L Pitch Diameter
6.36 in
4L Pitch Diameter
6.7 in
AX Pitch Diameter
6.7 in
Minimum Bore Diameter
3/4 in
A Pitch Diameter
6.7 in
Bore Diameter
3/4 in
Overall Width
1 1/2 in
Keyway Depth
3/32 in
Keyway Width
3/16 in

Details

Number of Grooves
1
Item
V-Belt Pulley
Includes
Set Screw
Material
Cast Iron
Standards
ISO 9001:2015 Certification
Bore Type
Fixed
Weight
3.9 lb
Material Fabrication
Cast
For V-Belt Type
Classical, Cogged
Pulley Construction
Spoked
Pulley Industry Number
AK71
Hub Type
One Side
Number of Set Screws
1
Hub Projection
0.719 in

Description

V-Belt Pulley, 3L Pitch Diameter 6.36 in, 3V Pitch Diameter Not Applicable, 3VX Pitch Diameter Not Applicable, 4L Pitch Diameter 6.7 in, 5L Pitch Diameter Not Applicable, 5V Pitch Diameter Not Applicable, 5VX Pitch Diameter Not Applicable, A Pitch Diameter 6.7 in, AX Pitch Diameter 6.7 in, B Pitch Diameter Not Applicable, BX Pitch Diameter Not Applicable, C Pitch Diameter Not Applicable, CX Pitch Diameter Not Applicable, Bore Diameter 3/4 in, Bore Type Fixed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.