Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

FHP Sheave, BK120 x 3/4

  • Mfr # BK12034

  • Zoro # G1537833


product price: $74.89
/ea

Key Features

Number of Grooves
1
Includes
Set Screw
Pitch Diameter
11 in (4L, A), 11.4 in (5L, B)
4L Pitch Diameter
11 in
Material
Cast Iron
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BK12034
Zoro #
G1537833
UPC #
698672133739
Country of Origin
China

Dimensions

Pitch Diameter
11 in (4L, A), 11.4 in (5L, B)
4L Pitch Diameter
11 in
For Belt Trade Size
4L, 5L, A, AX, B, BX
Outside Diameter
11.75 in
Length through Bore
1 15/32 in
Face Width
0.88 in
Maximum Bore Diameter
1 11/16 in
Minimum Bore Diameter
3/4 in
A Pitch Diameter
11 in
5L Pitch Diameter
11.4 in
AX Pitch Diameter
11 in
B Pitch Diameter
11.4 in
BX Pitch Diameter
11.4 in
Bore Diameter
3/4 in
Overall Width
1 9/16 in
Keyway Width
3/16 in
Keyway Depth
3/32 in

Details

Number of Grooves
1
Item
V-Belt Pulley
Includes
Set Screw
Material
Cast Iron
Weight
7.2 lb
Material Fabrication
Cast
Standards
ISO 9001:2015 Certification
Bore Type
Fixed
For V-Belt Type
Classical, Cogged
Pulley Construction
Spoked
Pulley Industry Number
BK120
Hub Projection
0.656 in
Number of Set Screws
1
Hub Type
One Side

Description

V-Belt Pulley, 3L Pitch Diameter Not Applicable, 3V Pitch Diameter Not Applicable, 3VX Pitch Diameter Not Applicable, 4L Pitch Diameter 11 in, 5L Pitch Diameter 11.4 in, 5V Pitch Diameter Not Applicable, 5VX Pitch Diameter Not Applicable, A Pitch Diameter 11 in, AX Pitch Diameter 11 in, B Pitch Diameter 11.4 in, BX Pitch Diameter 11.4 in, C Pitch Diameter Not Applicable, CX Pitch Diameter Not Applicable, Bore Diameter 3/4 in, Bore Type Fixed, Standards ISO 9001:2015 Certification

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.