Zoro Homepage

FHP Sheave, BK34 x 1-1/8

  • Mfr # BK34118

  • Zoro # G1538378


product price: $15.69
/ea

Key Features

Number of Grooves
1
Includes
Set Screw
Standards
ISO 9001:2015 Certification
4L Pitch Diameter
2.8 in
For Belt Trade Size
4L, 5L, A, AX, B, BX
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BK34118
Zoro #
G1538378
UPC #
698672131070
Country of Origin
Multiple

Dimensions

4L Pitch Diameter
2.8 in
For Belt Trade Size
4L, 5L, A, AX, B, BX
Length through Bore
1 5/32 in
Maximum Bore Diameter
1 1/8 in
Outside Diameter
3.55 in
Pitch Diameter
2.8 in (4L, A), 3.2 in (5L, B)
Face Width
0.88 in
Minimum Bore Diameter
1 1/8 in
5L Pitch Diameter
3.2 in
B Pitch Diameter
3.2 in
AX Pitch Diameter
2.8 in
BX Pitch Diameter
3.2 in
A Pitch Diameter
2.8 in
Bore Diameter
1 1/8 in
Overall Width
1 5/16 in
Keyway Width
1/4 in
Keyway Depth
1/8 in

Description

V-Belt Pulley, 3L Pitch Diameter Not Applicable, 3V Pitch Diameter Not Applicable, 3VX Pitch Diameter Not Applicable, 4L Pitch Diameter 2.8 in, 5L Pitch Diameter 3.2 in, 5V Pitch Diameter Not Applicable, 5VX Pitch Diameter Not Applicable, A Pitch Diameter 2.8 in, AX Pitch Diameter 2.8 in, B Pitch Diameter 3.2 in, BX Pitch Diameter 3.2 in, C Pitch Diameter Not Applicable, CX Pitch Diameter Not Applicable, Bore Diameter 1 1/8 in, Bore Type Fixed, Standards ISO 9001:2015 Certification

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.