Zoro Homepage

FHP Sheave, BK47 x 3/4

  • Mfr # BK4734

  • Zoro # G1538490


product price: $18.69
/ea

Key Features

Number of Grooves
1
Includes
Set Screw
Weight
2.3 lb
Outside Diameter
4.45 in
Minimum Bore Diameter
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BK4734
Zoro #
G1538490
UPC #
698672135023
Country of Origin
Multiple

Dimensions

Outside Diameter
4.45 in
Minimum Bore Diameter
3/4 in
AX Pitch Diameter
3.7 in
B Pitch Diameter
4.1 in
4L Pitch Diameter
3.7 in
For Belt Trade Size
4L, 5L, A, AX, B, BX
5L Pitch Diameter
4.1 in
A Pitch Diameter
3.7 in
Face Width
0.88 in
Pitch Diameter
3.7 in (4L, A), 4.1 in (5L, B)
Length through Bore
1 5/32 in
BX Pitch Diameter
4.1 in
Maximum Bore Diameter
1 5/16 in
Overall Width
1 5/16 in
Bore Diameter
3/4 in
Keyway Depth
3/32 in
Keyway Width
3/16 in

Description

V-Belt Pulley, 3L Pitch Diameter Not Applicable, 3V Pitch Diameter Not Applicable, 3VX Pitch Diameter Not Applicable, 4L Pitch Diameter 3.7 in, 5L Pitch Diameter 4.1 in, 5V Pitch Diameter Not Applicable, 5VX Pitch Diameter Not Applicable, A Pitch Diameter 3.7 in, AX Pitch Diameter 3.7 in, B Pitch Diameter 4.1 in, BX Pitch Diameter 4.1 in, C Pitch Diameter Not Applicable, CX Pitch Diameter Not Applicable, Bore Diameter 3/4 in, Bore Type Fixed, Standards ISO 9001:2015 Certification

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.