Shop ZORO SELECT
See all product information
Create Account
FHP V-Belt, MasterDrive Light Duty, 3L200, 3L, 20 in, 3/8 in Top Width
- Mfr # 51ET62
- Zoro # G1959610
product price:Â
$
11.59
/ea
Key Features
V-Belt Type
Fractional Horsepower
Belt Series
MasterDrive Light Duty
V-Belt Section
3L
Number of Ribs
1
Top Width
3/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 51ET62
- Zoro #
- G1959610
- UPC #
- -
- Country of Origin
- Mexico
- Item
- FHP V-Belt
- V-Belt Type
- Fractional Horsepower
- Belt Series
- MasterDrive Light Duty
- V-Belt Section
- 3L
- Industry Number
- 3L200
- Number of Ribs
- 1
Dimensions
- Top Width
- 3/8 in
- Thickness
- 7/32 in
- Outside Length
- 20 in
Description
V-Belt
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.