Fiber Disc, 7 in Dia, 7/8in Arbor, 60 Grit
Mfr # 05539570058
Zoro # G900528373
product price: $12.39
/eaKey Features
Flap Disc Type
Type 27
Overall Diameter
7 in
Connector Size
7/8 in
Connector Type
Unthreaded Hole
Backing Plate Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
05539570058
Zoro #
G900528373
UPC #
05539570058
Country of Origin
United States
Dimensions
Overall Diameter
7 in
Connector Size
7/8 in
Details
Item
Flap Disc
Flap Disc Type
Type 27
Connector Type
Unthreaded Hole
Backing Plate Material
Plastic
Backing Material
Plastic
Backing Weight
Y
Abrasive Type
Coated
Abrasive Material
Ceramic
Grade
Coarse
Grit
60
Series
YP2079W
Maximum Operating Speed
8,600 RPM
Features
Trimmable
Density Rating
Standard
Description
Flap Disc, Abrasive Type Coated, Abrasive Material Ceramic, Grade Coarse, Backing Plate Material Plastic, Connector Size 7/8 in, Connector Type Unthreaded Hole, Density Rating Standard, Flap Disc Type Type 27, Overall Diameter 7 in, Series YP2079W, Backing Material Plastic, Backing Weight Y, Grit 60, Maximum Operating Speed 8,600 RPM, Features Trimmable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.