Fiberglass Sheet, 108 ft L, 40 in W, 0.003 in Thick, Adhesive Backing, 500 Degrees F Max Temp
Mfr # 400III-100BS-4036
Zoro # G4449125
product price:Â $9,850.99
/ea
Free Shipping & Returns
Key Features
Max. Temp.
500 Degrees F
Color
Black
Backing Type
Adhesive
Features
Black Pigment Enhances Thermal Conductivity, PTFE Coated
Standards
Food Grade
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
400III-100BS-4036
Zoro #
G4449125
UPC #
-
Country of Origin
United States
Dimensions
Length
108 ft
Width
40 in
Thickness
0.003 in
Details
Item
Fiberglass Sheet
Max. Temp.
500 Degrees F
Color
Black
Backing Type
Adhesive
Features
Black Pigment Enhances Thermal Conductivity, PTFE Coated
Standards
Food Grade
Texture
Smooth
Reinforced Material
Fiberglass
Adhesive Type
Silicone
Maximum Temperature
500 Degrees F
Maximum Adhesive Temperature
500 Degrees F
Weather Resistance
Excellent
Water Resistance
Excellent
Abrasion Resistance
Excellent
Chemical Resistance
Excellent
Material
Fiberglass
Grade
Standard
Minimum Adhesive Temperature
-100 Degrees F
Oil Resistance
Excellent
Minimum Temperature
-100 Degrees F
Shape
Sheet
Description
Fiberglass Sheet, Material Fiberglass, Shape Sheet, Length 108 ft, Width 40 in, Thickness 0.003 in, Backing Type Adhesive, Adhesive Type Silicone, Color Black, Maximum Temperature 500 Degrees F, Minimum Temperature -100 Degrees F, Maximum Adhesive Temperature 500 Degrees F, Minimum Adhesive Temperature -100 Degrees F, Grade Standard, Standards Food Grade, Reinforced Material Fiberglass, Texture Smooth, Abrasion Resistance Excellent, Chemical Resistance Excellent, Oil Resistance Excellent
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.