Fiberglass Strip, 54 ft L, 5 in W, 0.005 in Thick, Plain Backing, 500 Degrees F Max Temp, Copper

  • Mfr # 402V-100UL-0518

  • Zoro # G4452659


product price:  $333.99
/ea
Free Shipping & Returns

Key Features

Width
5 in
Max. Temp.
500 Degrees F
Color
Copper
Backing Type
Plain
Features
Enhanced Abrasion Resistance On Both Sides of Material, Ultra Grade PTFE Coated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
402V-100UL-0518
Zoro #
G4452659
UPC #
-
Country of Origin
United States

Dimensions

Length
54 ft
Width
5 in
Thickness
0.005 in

Details

Item
Fiberglass Strip
Max. Temp.
500 Degrees F
Color
Copper
Backing Type
Plain
Features
Enhanced Abrasion Resistance On Both Sides of Material, Ultra Grade PTFE Coated
Standards
Food Grade
Grade
Ultra Grade
Oil Resistance
Excellent
Reinforced Material
Fiberglass
Water Resistance
Excellent
Abrasion Resistance
Excellent
Shape
Strip
Maximum Temperature
500 Degrees F
Weather Resistance
Excellent
Chemical Resistance
Excellent
Texture
Smooth
Minimum Temperature
-100 Degrees F
Material
Fiberglass

Description

Fiberglass Strip, Material Fiberglass, Shape Strip, Length 54 ft, Width 5 in, Thickness 0.005 in, Backing Type Plain, Color Copper, Maximum Temperature 500 Degrees F, Minimum Temperature -100 Degrees F, Grade Ultra Grade, Standards Food Grade, Reinforced Material Fiberglass, Texture Smooth, Abrasion Resistance Excellent, Chemical Resistance Excellent, Oil Resistance Excellent

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products