Fiberglass Sheet, 72 ft L, 10 in W, 0.006 in Thick, Adhesive Backing, 275 Degrees F Max Temp, Tan
Mfr # 402VI-100A-1024
Zoro # G4449685
product price:Â $1,214.99
/ea
Free Shipping & Returns
Key Features
Max. Temp.
275 Degrees F
Color
Tan
Backing Type
Adhesive
Features
PTFE Coated
Standards
Food Grade
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
402VI-100A-1024
Zoro #
G4449685
UPC #
-
Country of Origin
United States
Dimensions
Length
72 ft
Width
10 in
Thickness
0.006 in
Details
Item
Fiberglass Sheet
Max. Temp.
275 Degrees F
Color
Tan
Backing Type
Adhesive
Features
PTFE Coated
Standards
Food Grade
Maximum Adhesive Temperature
350 Degrees F
Weather Resistance
Excellent
Texture
Smooth
Oil Resistance
Excellent
Shape
Sheet
Minimum Adhesive Temperature
-100 Degrees F
Material
Fiberglass
Water Resistance
Excellent
Grade
Standard
Chemical Resistance
Excellent
Adhesive Type
Acrylic
Minimum Temperature
-100 Degrees F
Abrasion Resistance
Excellent
Maximum Temperature
275 Degrees F
Reinforced Material
Fiberglass
Description
Fiberglass Sheet, Material Fiberglass, Shape Sheet, Length 72 ft, Width 10 in, Thickness 0.006 in, Backing Type Adhesive, Adhesive Type Acrylic, Color Tan, Maximum Temperature 275 Degrees F, Minimum Temperature -100 Degrees F, Maximum Adhesive Temperature 350 Degrees F, Minimum Adhesive Temperature -100 Degrees F, Grade Standard, Standards Food Grade, Reinforced Material Fiberglass, Texture Smooth, Abrasion Resistance Excellent, Chemical Resistance Excellent, Oil Resistance Excellent
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.