Fiberglass Sheet, 72 ft L, 10 in W, 0.006 in Thick, Adhesive Backing, 500 Degrees F Max Temp, Tan
Mfr # 402VI-100S-1024
Zoro # G4450881
product price:Â $1,094.99
/ea
Free Shipping & Returns
Key Features
Max. Temp.
500 Degrees F
Color
Tan
Backing Type
Adhesive
Features
PTFE Coated
Standards
Food Grade
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
402VI-100S-1024
Zoro #
G4450881
UPC #
-
Country of Origin
United States
Dimensions
Length
72 ft
Width
10 in
Thickness
0.006 in
Details
Item
Fiberglass Sheet
Max. Temp.
500 Degrees F
Color
Tan
Backing Type
Adhesive
Features
PTFE Coated
Standards
Food Grade
Chemical Resistance
Excellent
Reinforced Material
Fiberglass
Oil Resistance
Excellent
Adhesive Type
Silicone
Maximum Temperature
500 Degrees F
Weather Resistance
Excellent
Abrasion Resistance
Excellent
Shape
Sheet
Material
Fiberglass
Grade
Standard
Maximum Adhesive Temperature
500 Degrees F
Texture
Smooth
Water Resistance
Excellent
Minimum Adhesive Temperature
-100 Degrees F
Minimum Temperature
-100 Degrees F
Description
Fiberglass Sheet, Material Fiberglass, Shape Sheet, Length 72 ft, Width 10 in, Thickness 0.006 in, Backing Type Adhesive, Adhesive Type Silicone, Color Tan, Maximum Temperature 500 Degrees F, Minimum Temperature -100 Degrees F, Maximum Adhesive Temperature 500 Degrees F, Minimum Adhesive Temperature -100 Degrees F, Grade Standard, Standards Food Grade, Reinforced Material Fiberglass, Texture Smooth, Abrasion Resistance Excellent, Chemical Resistance Excellent, Oil Resistance Excellent
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.