Fiberglass Sheet, 72 ft L, 10 in W, 0.014 in Thick, Plain Backing, 500 Degrees F Max Temp, Black
Mfr # 400XIV-100AS-1024
Zoro # G4453060
product price:Â $1,789.99
/ea
Free Shipping & Returns
Key Features
Max. Temp.
500 Degrees F
Color
Black
Backing Type
Plain
Features
Anti-Static PTFE Coated
Standards
Food Grade
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
400XIV-100AS-1024
Zoro #
G4453060
UPC #
-
Country of Origin
United States
Dimensions
Length
72 ft
Width
10 in
Thickness
0.014 in
Details
Item
Fiberglass Sheet
Max. Temp.
500 Degrees F
Color
Black
Backing Type
Plain
Features
Anti-Static PTFE Coated
Standards
Food Grade
Material
Fiberglass
Chemical Resistance
Excellent
Texture
Smooth
Water Resistance
Excellent
Oil Resistance
Excellent
Shape
Sheet
Minimum Temperature
-100 Degrees F
Reinforced Material
Fiberglass
Maximum Temperature
500 Degrees F
Grade
Anti-Static
Weather Resistance
Excellent
Abrasion Resistance
Excellent
Description
Fiberglass Sheet, Material Fiberglass, Shape Sheet, Length 72 ft, Width 10 in, Thickness 0.014 in, Backing Type Plain, Color Black, Maximum Temperature 500 Degrees F, Minimum Temperature -100 Degrees F, Grade Anti-Static, Standards Food Grade, Reinforced Material Fiberglass, Texture Smooth, Abrasion Resistance Excellent, Chemical Resistance Excellent, Oil Resistance Excellent
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.