Fiberglass Sheet, 72 ft L, 40 in W, 0.003 in Thick, Plain Backing, 500 Degrees F Max Temp, Black
Mfr # 400III-100AS-4004
Zoro # G4453745
product price:Â $462.99
/ea
Free Shipping & Returns
Key Features
Max. Temp.
500 Degrees F
Color
Black
Backing Type
Plain
Features
Anti-Static PTFE Coated
Standards
Food Grade
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
400III-100AS-4004
Zoro #
G4453745
UPC #
-
Country of Origin
United States
Dimensions
Length
72 ft
Width
40 in
Thickness
0.003 in
Details
Item
Fiberglass Sheet
Max. Temp.
500 Degrees F
Color
Black
Backing Type
Plain
Features
Anti-Static PTFE Coated
Standards
Food Grade
Oil Resistance
Excellent
Reinforced Material
Fiberglass
Chemical Resistance
Excellent
Minimum Temperature
-100 Degrees F
Texture
Smooth
Grade
Anti-Static
Material
Fiberglass
Water Resistance
Excellent
Weather Resistance
Excellent
Abrasion Resistance
Excellent
Maximum Temperature
500 Degrees F
Shape
Sheet
Description
Fiberglass Sheet, Material Fiberglass, Shape Sheet, Length 72 ft, Width 40 in, Thickness 0.003 in, Backing Type Plain, Color Black, Maximum Temperature 500 Degrees F, Minimum Temperature -100 Degrees F, Grade Anti-Static, Standards Food Grade, Reinforced Material Fiberglass, Texture Smooth, Abrasion Resistance Excellent, Chemical Resistance Excellent, Oil Resistance Excellent
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.