Fiberglass Sheet, 108 ft L, 10 in W, 0.004 in Thick, Plain Backing, 500 Degrees F Max Temp, Copper

  • Mfr # 402IV-100UL-1036

  • Zoro # G4452765


product price:  $1,095.99
/ea
Free Shipping & Returns

Key Features

Max. Temp.
500 Degrees F
Color
Copper
Backing Type
Plain
Standards
Food Grade
Features
Enhanced Abrasion Resistance On Both Sides of Material, Ultra Grade PTFE Coated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
402IV-100UL-1036
Zoro #
G4452765
UPC #
-
Country of Origin
United States

Dimensions

Length
108 ft
Width
10 in
Thickness
0.004 in

Details

Item
Fiberglass Sheet
Max. Temp.
500 Degrees F
Color
Copper
Backing Type
Plain
Standards
Food Grade
Features
Enhanced Abrasion Resistance On Both Sides of Material, Ultra Grade PTFE Coated
Oil Resistance
Excellent
Water Resistance
Excellent
Minimum Temperature
-100 Degrees F
Abrasion Resistance
Excellent
Maximum Temperature
500 Degrees F
Texture
Smooth
Grade
Ultra Grade
Chemical Resistance
Excellent
Material
Fiberglass
Reinforced Material
Fiberglass
Weather Resistance
Excellent
Shape
Sheet

Description

Fiberglass Sheet, Material Fiberglass, Shape Sheet, Length 108 ft, Width 10 in, Thickness 0.004 in, Backing Type Plain, Color Copper, Maximum Temperature 500 Degrees F, Minimum Temperature -100 Degrees F, Grade Ultra Grade, Standards Food Grade, Reinforced Material Fiberglass, Texture Smooth, Abrasion Resistance Excellent, Chemical Resistance Excellent, Oil Resistance Excellent

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products