Fiberglass Sheet, 108 ft L, 10 in W, 0.004 in Thick, Plain Backing, 500 Degrees F Max Temp, Tan
Mfr # 402IV-100TR-1036
Zoro # G4454689
product price:Â $1,006.99
/ea
Free Shipping & Returns
Key Features
Max. Temp.
500 Degrees F
Color
Tan
Backing Type
Plain
Standards
Food Grade
Features
High Tear Resistance PTFE Coated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
402IV-100TR-1036
Zoro #
G4454689
UPC #
-
Country of Origin
United States
Dimensions
Length
108 ft
Width
10 in
Thickness
0.004 in
Details
Item
Fiberglass Sheet
Max. Temp.
500 Degrees F
Color
Tan
Backing Type
Plain
Standards
Food Grade
Features
High Tear Resistance PTFE Coated
Weather Resistance
Excellent
Texture
Smooth
Water Resistance
Excellent
Material
Fiberglass
Chemical Resistance
Excellent
Maximum Temperature
500 Degrees F
Reinforced Material
Fiberglass
Grade
Tear-Resistant
Oil Resistance
Excellent
Abrasion Resistance
Excellent
Shape
Sheet
Minimum Temperature
-100 Degrees F
Description
Fiberglass Sheet, Material Fiberglass, Shape Sheet, Length 108 ft, Width 10 in, Thickness 0.004 in, Backing Type Plain, Color Tan, Maximum Temperature 500 Degrees F, Minimum Temperature -100 Degrees F, Grade Tear-Resistant, Standards Food Grade, Reinforced Material Fiberglass, Texture Smooth, Abrasion Resistance Excellent, Chemical Resistance Excellent, Oil Resistance Excellent
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.