Fiberglass Sheet, 108 ft L, 10 in W, 0.02 in Thick, Plain Backing, 500 Degrees F Max Temp, Tan
- Mfr # 402XX-100-1036
- Zoro # G4456125
product price:Â
$
3,377.99
/ea
Free Shipping & Returns
Key Features
Length
108 ft
Max. Temp.
500 Degrees F
Color
Tan
Backing Type
Plain
Features
PTFE Coated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 402XX-100-1036
- Zoro #
- G4456125
- UPC #
- -
- Country of Origin
- Mexico
Dimensions
- Length
- 108 ft
- Width
- 10 in
- Thickness
- 0.02 in
Details
- Item
- Fiberglass Sheet
- Max. Temp.
- 500 Degrees F
- Color
- Tan
- Backing Type
- Plain
- Features
- PTFE Coated
- Standards
- Food Grade
- Chemical Resistance
- Excellent
- Material
- Fiberglass
- Minimum Temperature
- -100 Degrees F
- Grade
- Standard
- Reinforced Material
- Fiberglass
- Maximum Temperature
- 500 Degrees F
- Water Resistance
- Excellent
- Abrasion Resistance
- Excellent
- Shape
- Sheet
- Oil Resistance
- Excellent
- Weather Resistance
- Excellent
- Texture
- Smooth
- Shell Material
- Fiberglass
- Wire Color
- Tan
Description
Fiberglass Sheet, Material Fiberglass, Shape Sheet, Length 108 ft, Width 10 in, Thickness 0.02 in, Backing Type Plain, Color Tan, Maximum Temperature 500 Degrees F, Minimum Temperature -100 Degrees F, Grade Standard, Standards Food Grade, Reinforced Material Fiberglass, Texture Smooth, Abrasion Resistance Excellent, Chemical Resistance Excellent, Oil Resistance Excellent
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.