Fiberglass Sheet, 108 ft L, 20 in W, 0.005 in Thick, Adhesive Backing, 500 Degrees F Max Temp
Mfr # 402V-100ULS-2036
Zoro # G4448416
product price:Â $3,867.99
/ea
Free Shipping & Returns
Key Features
Max. Temp.
500 Degrees F
Color
Copper
Backing Type
Adhesive
Features
Enhanced Abrasion Resistance On Both Sides of Material, Ultra Grade PTFE Coated
Standards
Food Grade
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
402V-100ULS-2036
Zoro #
G4448416
UPC #
-
Country of Origin
United States
Dimensions
Length
108 ft
Width
20 in
Thickness
0.005 in
Details
Item
Fiberglass Sheet
Max. Temp.
500 Degrees F
Color
Copper
Backing Type
Adhesive
Features
Enhanced Abrasion Resistance On Both Sides of Material, Ultra Grade PTFE Coated
Standards
Food Grade
Shape
Sheet
Minimum Adhesive Temperature
-100 Degrees F
Texture
Smooth
Maximum Temperature
500 Degrees F
Maximum Adhesive Temperature
500 Degrees F
Material
Fiberglass
Grade
Ultra Grade
Water Resistance
Excellent
Chemical Resistance
Excellent
Minimum Temperature
-100 Degrees F
Adhesive Type
Silicone
Reinforced Material
Fiberglass
Weather Resistance
Excellent
Abrasion Resistance
Excellent
Oil Resistance
Excellent
Description
Fiberglass Sheet, Material Fiberglass, Shape Sheet, Length 108 ft, Width 20 in, Thickness 0.005 in, Backing Type Adhesive, Adhesive Type Silicone, Color Copper, Maximum Temperature 500 Degrees F, Minimum Temperature -100 Degrees F, Maximum Adhesive Temperature 500 Degrees F, Minimum Adhesive Temperature -100 Degrees F, Grade Ultra Grade, Standards Food Grade, Reinforced Material Fiberglass, Texture Smooth, Abrasion Resistance Excellent, Chemical Resistance Excellent, Oil Resistance Excellent
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.