Fiberglass Sheet, 108 ft L, 35 in W, 0.003 in Thick, Plain Backing, 500 Degrees F Max Temp, Tan
Mfr # 402III-100-3536
Zoro # G4457531
product price:Â $2,138.99
/ea
Free Shipping & Returns
Key Features
Length
108 ft
Max. Temp.
500 Degrees F
Color
Tan
Backing Type
Plain
Features
PTFE Coated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
402III-100-3536
Zoro #
G4457531
UPC #
-
Country of Origin
United States
Dimensions
Length
108 ft
Width
35 in
Thickness
0.003 in
Details
Item
Fiberglass Sheet
Max. Temp.
500 Degrees F
Color
Tan
Backing Type
Plain
Features
PTFE Coated
Standards
Food Grade
Material
Fiberglass
Reinforced Material
Fiberglass
Weather Resistance
Excellent
Texture
Smooth
Maximum Temperature
500 Degrees F
Oil Resistance
Excellent
Grade
Standard
Abrasion Resistance
Excellent
Shape
Sheet
Water Resistance
Excellent
Chemical Resistance
Excellent
Minimum Temperature
-100 Degrees F
Description
Fiberglass Sheet, Material Fiberglass, Shape Sheet, Length 108 ft, Width 35 in, Thickness 0.003 in, Backing Type Plain, Color Tan, Maximum Temperature 500 Degrees F, Minimum Temperature -100 Degrees F, Grade Standard, Standards Food Grade, Reinforced Material Fiberglass, Texture Smooth, Abrasion Resistance Excellent, Chemical Resistance Excellent, Oil Resistance Excellent
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.