Shop ZORO SELECT
See all product information
Create Account
Fiberglass Sheet, 108 ft L, 35 in W, 0.01 in Thick, Plain Backing, 500 Degrees F Max Temp, Tan
- Mfr # 402X-100POR-3536
- Zoro # G4451539
product price:Â
$
2,702.99
/ea
Free Shipping & Returns
Key Features
Max. Temp.
500 Degrees F
Color
Tan
Backing Type
Plain
Features
Porous PTFE Coated
Standards
Food Grade
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 402X-100POR-3536
- Zoro #
- G4451539
- UPC #
- -
- Country of Origin
- Korea, Republic of
- Item
- Fiberglass Sheet
- Max. Temp.
- 500 Degrees F
- Color
- Tan
- Backing Type
- Plain
- Features
- Porous PTFE Coated
- Standards
- Food Grade
- Shape
- Sheet
- Water Resistance
- Excellent
- Weather Resistance
- Excellent
- Texture
- Smooth
- Grade
- Porous
- Material
- Fiberglass
- Reinforced Material
- Fiberglass
- Chemical Resistance
- Excellent
- Minimum Temperature
- -100 Degrees F
- Abrasion Resistance
- Excellent
- Maximum Temperature
- 500 Degrees F
- Oil Resistance
- Excellent
- Shell Material
- Fiberglass
- Wire Color
- Tan
Dimensions
- Length
- 108 ft
- Width
- 35 in
- Thickness
- 0.01 in
Description
Fiberglass Sheet, Material Fiberglass, Shape Sheet, Length 108 ft, Width 35 in, Thickness 0.01 in, Backing Type Plain, Color Tan, Maximum Temperature 500 Degrees F, Minimum Temperature -100 Degrees F, Grade Porous, Standards Food Grade, Reinforced Material Fiberglass, Texture Smooth, Abrasion Resistance Excellent, Chemical Resistance Excellent, Oil Resistance Excellent
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.