Fiberglass Sheet, 108 ft L, 35 in W, 0.014 in Thick, Plain Backing, 500 Degrees F Max Temp, Black
Mfr # 400XIV-100AS-3536
Zoro # G4452975
product price:Â $10,898.99
/ea
Free Shipping & Returns
Key Features
Max. Temp.
500 Degrees F
Color
Black
Backing Type
Plain
Features
Anti-Static PTFE Coated
Standards
Food Grade
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
400XIV-100AS-3536
Zoro #
G4452975
UPC #
-
Country of Origin
United States
Dimensions
Length
108 ft
Width
35 in
Thickness
0.014 in
Details
Item
Fiberglass Sheet
Max. Temp.
500 Degrees F
Color
Black
Backing Type
Plain
Features
Anti-Static PTFE Coated
Standards
Food Grade
Grade
Anti-Static
Oil Resistance
Excellent
Material
Fiberglass
Weather Resistance
Excellent
Minimum Temperature
-100 Degrees F
Chemical Resistance
Excellent
Maximum Temperature
500 Degrees F
Texture
Smooth
Abrasion Resistance
Excellent
Water Resistance
Excellent
Reinforced Material
Fiberglass
Shape
Sheet
Description
Fiberglass Sheet, Material Fiberglass, Shape Sheet, Length 108 ft, Width 35 in, Thickness 0.014 in, Backing Type Plain, Color Black, Maximum Temperature 500 Degrees F, Minimum Temperature -100 Degrees F, Grade Anti-Static, Standards Food Grade, Reinforced Material Fiberglass, Texture Smooth, Abrasion Resistance Excellent, Chemical Resistance Excellent, Oil Resistance Excellent
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.