Fiberglass Sheet, 108 ft L, 39 in W, 0.02 in Thick, Plain Backing, Red
- Mfr # 422XX-100-3936
- Zoro # G903548842
product price:Â
$
7,251.99
/ea
Free Shipping & Returns
Key Features
Color
Red
Backing Type
Plain
Standards
Food Grade
Texture
Smooth
Maximum Temperature
500 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 422XX-100-3936
- Zoro #
- G903548842
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length
- 108 ft
- Width
- 39 in
- Thickness
- 0.02 in
Details
- Item
- Fiberglass Sheet
- Color
- Red
- Backing Type
- Plain
- Standards
- Food Grade
- Texture
- Smooth
- Maximum Temperature
- 500 Degrees F
- Oil Resistance
- Fair
- Water Resistance
- Excellent
- Material
- Fiberglass
- Minimum Temperature
- -100 Degrees F
- Chemical Resistance
- Fair
- Abrasion Resistance
- Fair
- Reinforced Material
- Fiberglass
- Shape
- Sheet
- Grade
- Fabric-Reinforced
- Weather Resistance
- Excellent
- Shell Material
- Fiberglass
- Wire Color
- Red
Description
Fiberglass Sheet, Material Fiberglass, Shape Sheet, Length 108 ft, Width 39 in, Thickness 0.02 in, Backing Type Plain, Color Red, Maximum Temperature 500 Degrees F, Minimum Temperature -100 Degrees F, Grade Fabric-Reinforced, Standards Food Grade, Reinforced Material Fiberglass, Texture Smooth, Abrasion Resistance Fair, Chemical Resistance Fair, Oil Resistance Fair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.