Fiberglass Sheet, 108 ft L, 39 in W, 0.025 in Thick, Plain Backing, Red
Mfr # 422XXV-100-3936
Zoro # G803548843
product price:Â $8,631.99
/ea
Free Shipping & Returns
Key Features
Color
Red
Backing Type
Plain
Standards
Food Grade
Abrasion Resistance
Fair
Reinforced Material
Fiberglass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
422XXV-100-3936
Zoro #
G803548843
UPC #
-
Country of Origin
United States
Dimensions
Length
108 ft
Width
39 in
Thickness
0.025 in
Details
Item
Fiberglass Sheet
Color
Red
Backing Type
Plain
Standards
Food Grade
Abrasion Resistance
Fair
Reinforced Material
Fiberglass
Chemical Resistance
Fair
Shape
Sheet
Material
Fiberglass
Water Resistance
Excellent
Minimum Temperature
-100 Degrees F
Texture
Smooth
Weather Resistance
Excellent
Oil Resistance
Fair
Maximum Temperature
500 Degrees F
Grade
Fabric-Reinforced
Description
Fiberglass Sheet, Material Fiberglass, Shape Sheet, Length 108 ft, Width 39 in, Thickness 0.025 in, Backing Type Plain, Color Red, Maximum Temperature 500 Degrees F, Minimum Temperature -100 Degrees F, Grade Fabric-Reinforced, Standards Food Grade, Reinforced Material Fiberglass, Texture Smooth, Abrasion Resistance Fair, Chemical Resistance Fair, Oil Resistance Fair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.