Fiberglass Sheet, 108 ft L, 40 in W, 0.003 in Thick, Adhesive Backing, 500 Degrees F Max Temp, Tan
Mfr # 402III-100S-4036
Zoro # G4451286
product price:Â $5,195.99
/ea
Free Shipping & Returns
Key Features
Max. Temp.
500 Degrees F
Color
Tan
Backing Type
Adhesive
Features
PTFE Coated
Standards
Food Grade
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
402III-100S-4036
Zoro #
G4451286
UPC #
-
Country of Origin
United States
Dimensions
Length
108 ft
Width
40 in
Thickness
0.003 in
Details
Item
Fiberglass Sheet
Max. Temp.
500 Degrees F
Color
Tan
Backing Type
Adhesive
Features
PTFE Coated
Standards
Food Grade
Oil Resistance
Excellent
Shape
Sheet
Abrasion Resistance
Excellent
Reinforced Material
Fiberglass
Minimum Adhesive Temperature
-100 Degrees F
Texture
Smooth
Maximum Temperature
500 Degrees F
Maximum Adhesive Temperature
500 Degrees F
Material
Fiberglass
Minimum Temperature
-100 Degrees F
Grade
Standard
Adhesive Type
Silicone
Chemical Resistance
Excellent
Weather Resistance
Excellent
Water Resistance
Excellent
Description
Fiberglass Sheet, Material Fiberglass, Shape Sheet, Length 108 ft, Width 40 in, Thickness 0.003 in, Backing Type Adhesive, Adhesive Type Silicone, Color Tan, Maximum Temperature 500 Degrees F, Minimum Temperature -100 Degrees F, Maximum Adhesive Temperature 500 Degrees F, Minimum Adhesive Temperature -100 Degrees F, Grade Standard, Standards Food Grade, Reinforced Material Fiberglass, Texture Smooth, Abrasion Resistance Excellent, Chemical Resistance Excellent, Oil Resistance Excellent
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.