Fiberglass Sheet, 36 ft L, 13 in W, 0.02 in Thick, Plain Backing, Red
- Mfr # 422XX-100-1312
- Zoro # G903548897
product price:Â
$
760.99
/ea
Free Shipping & Returns
Key Features
Color
Red
Backing Type
Plain
Standards
Food Grade
Texture
Smooth
Grade
Fabric-Reinforced
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 422XX-100-1312
- Zoro #
- G903548897
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length
- 36 ft
- Width
- 13 in
- Thickness
- 0.02 in
Details
- Item
- Fiberglass Sheet
- Color
- Red
- Backing Type
- Plain
- Standards
- Food Grade
- Texture
- Smooth
- Grade
- Fabric-Reinforced
- Shape
- Sheet
- Chemical Resistance
- Fair
- Abrasion Resistance
- Fair
- Maximum Temperature
- 500 Degrees F
- Water Resistance
- Excellent
- Oil Resistance
- Fair
- Reinforced Material
- Fiberglass
- Weather Resistance
- Excellent
- Material
- Fiberglass
- Minimum Temperature
- -100 Degrees F
- Shell Material
- Fiberglass
- Wire Color
- Red
Description
Fiberglass Sheet, Material Fiberglass, Shape Sheet, Length 36 ft, Width 13 in, Thickness 0.02 in, Backing Type Plain, Color Red, Maximum Temperature 500 Degrees F, Minimum Temperature -100 Degrees F, Grade Fabric-Reinforced, Standards Food Grade, Reinforced Material Fiberglass, Texture Smooth, Abrasion Resistance Fair, Chemical Resistance Fair, Oil Resistance Fair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.