Fiberglass Sheet, 108 ft L, 40 in W, 0.01 in Thick, Adhesive Backing, 500 Degrees F Max Temp, Tan
Mfr # 402X-100S-4036
Zoro # G4450568
product price:Â $10,403.99
/ea
Free Shipping & Returns
Key Features
Max. Temp.
500 Degrees F
Color
Tan
Backing Type
Adhesive
Features
PTFE Coated
Standards
Food Grade
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
402X-100S-4036
Zoro #
G4450568
UPC #
-
Country of Origin
United States
Dimensions
Length
108 ft
Width
40 in
Thickness
0.01 in
Details
Item
Fiberglass Sheet
Max. Temp.
500 Degrees F
Color
Tan
Backing Type
Adhesive
Features
PTFE Coated
Standards
Food Grade
Minimum Temperature
-100 Degrees F
Water Resistance
Excellent
Reinforced Material
Fiberglass
Chemical Resistance
Excellent
Texture
Smooth
Maximum Temperature
500 Degrees F
Shape
Sheet
Abrasion Resistance
Excellent
Adhesive Type
Silicone
Minimum Adhesive Temperature
-100 Degrees F
Weather Resistance
Excellent
Grade
Standard
Oil Resistance
Excellent
Maximum Adhesive Temperature
500 Degrees F
Material
Fiberglass
Description
Fiberglass Sheet, Material Fiberglass, Shape Sheet, Length 108 ft, Width 40 in, Thickness 0.01 in, Backing Type Adhesive, Adhesive Type Silicone, Color Tan, Maximum Temperature 500 Degrees F, Minimum Temperature -100 Degrees F, Maximum Adhesive Temperature 500 Degrees F, Minimum Adhesive Temperature -100 Degrees F, Grade Standard, Standards Food Grade, Reinforced Material Fiberglass, Texture Smooth, Abrasion Resistance Excellent, Chemical Resistance Excellent, Oil Resistance Excellent
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.