Shop ZORO SELECT
See all product information
Create Account
Fiberglass Sheet, 108 ft L, 40 in W, 0.014 in Thick, Plain Backing, 500 Degrees F Max Temp, Black
- Mfr # 400XIV-100AS-4036
- Zoro # G4452966
product price:Â
$
13,341.99
/ea
Free Shipping & Returns
Key Features
Max. Temp.
500 Degrees F
Color
Black
Backing Type
Plain
Features
Anti-Static PTFE Coated
Standards
Food Grade
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 400XIV-100AS-4036
- Zoro #
- G4452966
- UPC #
- -
- Country of Origin
- Indonesia
Dimensions
- Length
- 108 ft
- Width
- 40 in
- Thickness
- 0.014 in
Details
- Item
- Fiberglass Sheet
- Max. Temp.
- 500 Degrees F
- Color
- Black
- Backing Type
- Plain
- Features
- Anti-Static PTFE Coated
- Standards
- Food Grade
- Shape
- Sheet
- Grade
- Anti-Static
- Oil Resistance
- Excellent
- Water Resistance
- Excellent
- Maximum Temperature
- 500 Degrees F
- Material
- Fiberglass
- Minimum Temperature
- -100 Degrees F
- Weather Resistance
- Excellent
- Texture
- Smooth
- Reinforced Material
- Fiberglass
- Chemical Resistance
- Excellent
- Abrasion Resistance
- Excellent
- Shell Material
- Fiberglass
- Wire Color
- Black
Description
Fiberglass Sheet, Material Fiberglass, Shape Sheet, Length 108 ft, Width 40 in, Thickness 0.014 in, Backing Type Plain, Color Black, Maximum Temperature 500 Degrees F, Minimum Temperature -100 Degrees F, Grade Anti-Static, Standards Food Grade, Reinforced Material Fiberglass, Texture Smooth, Abrasion Resistance Excellent, Chemical Resistance Excellent, Oil Resistance Excellent
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.