Fiberglass Sheet, 18 ft L, 10 in W, 0.003 in Thick, Plain Backing, 500 Degrees F Max Temp, Tan

  • Mfr # 402III-100PR-1006

  • Zoro # G4456061


product price:  $102.99
/ea
Free Shipping & Returns

Key Features

Max. Temp.
500 Degrees F
Color
Tan
Backing Type
Plain
Standards
Food Grade
Features
Highly Resistant to Cut-Through, Premium Grade PTFE Coated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
402III-100PR-1006
Zoro #
G4456061
UPC #
-
Country of Origin
United States

Dimensions

Length
18 ft
Width
10 in
Thickness
0.003 in

Details

Item
Fiberglass Sheet
Max. Temp.
500 Degrees F
Color
Tan
Backing Type
Plain
Standards
Food Grade
Features
Highly Resistant to Cut-Through, Premium Grade PTFE Coated
Water Resistance
Excellent
Chemical Resistance
Excellent
Oil Resistance
Excellent
Weather Resistance
Excellent
Texture
Smooth
Maximum Temperature
500 Degrees F
Shape
Sheet
Material
Fiberglass
Reinforced Material
Fiberglass
Grade
Premium Grade
Abrasion Resistance
Excellent
Minimum Temperature
-100 Degrees F

Description

Fiberglass Sheet, Material Fiberglass, Shape Sheet, Length 18 ft, Width 10 in, Thickness 0.003 in, Backing Type Plain, Color Tan, Maximum Temperature 500 Degrees F, Minimum Temperature -100 Degrees F, Grade Premium Grade, Standards Food Grade, Reinforced Material Fiberglass, Texture Smooth, Abrasion Resistance Excellent, Chemical Resistance Excellent, Oil Resistance Excellent

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products