Fiberglass Sheet, 18 ft L, 20 in W, 0.01 in Thick, Adhesive Backing, 500 Degrees F Max Temp, Tan
Mfr # 402X-100S-2006
Zoro # G4450750
product price:Â $867.99
/ea
Free Shipping & Returns
Key Features
Max. Temp.
500 Degrees F
Color
Tan
Backing Type
Adhesive
Features
PTFE Coated
Standards
Food Grade
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
402X-100S-2006
Zoro #
G4450750
UPC #
-
Country of Origin
United States
Dimensions
Length
18 ft
Width
20 in
Thickness
0.01 in
Details
Item
Fiberglass Sheet
Max. Temp.
500 Degrees F
Color
Tan
Backing Type
Adhesive
Features
PTFE Coated
Standards
Food Grade
Material
Fiberglass
Texture
Smooth
Oil Resistance
Excellent
Minimum Adhesive Temperature
-100 Degrees F
Weather Resistance
Excellent
Maximum Adhesive Temperature
500 Degrees F
Minimum Temperature
-100 Degrees F
Abrasion Resistance
Excellent
Maximum Temperature
500 Degrees F
Reinforced Material
Fiberglass
Grade
Standard
Water Resistance
Excellent
Shape
Sheet
Adhesive Type
Silicone
Chemical Resistance
Excellent
Description
Fiberglass Sheet, Material Fiberglass, Shape Sheet, Length 18 ft, Width 20 in, Thickness 0.01 in, Backing Type Adhesive, Adhesive Type Silicone, Color Tan, Maximum Temperature 500 Degrees F, Minimum Temperature -100 Degrees F, Maximum Adhesive Temperature 500 Degrees F, Minimum Adhesive Temperature -100 Degrees F, Grade Standard, Standards Food Grade, Reinforced Material Fiberglass, Texture Smooth, Abrasion Resistance Excellent, Chemical Resistance Excellent, Oil Resistance Excellent
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.