Fiberglass Sheet, 18 ft L, 25 in W, 0.006 in Thick, Plain Backing, 500 Degrees F Max Temp, Tan
Mfr # 402VI-100-2506
Zoro # G4457245
product price:Â $149.99
/ea
Free Shipping & Returns
Key Features
Length
18 ft
Max. Temp.
500 Degrees F
Color
Tan
Backing Type
Plain
Standards
Food Grade
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
402VI-100-2506
Zoro #
G4457245
UPC #
-
Country of Origin
United States
Dimensions
Length
18 ft
Width
25 in
Thickness
0.006 in
Details
Item
Fiberglass Sheet
Max. Temp.
500 Degrees F
Color
Tan
Backing Type
Plain
Standards
Food Grade
Features
PTFE Coated
Water Resistance
Excellent
Chemical Resistance
Excellent
Minimum Temperature
-100 Degrees F
Shape
Sheet
Weather Resistance
Excellent
Oil Resistance
Excellent
Texture
Smooth
Material
Fiberglass
Grade
Standard
Abrasion Resistance
Excellent
Reinforced Material
Fiberglass
Maximum Temperature
500 Degrees F
Description
Fiberglass Sheet, Material Fiberglass, Shape Sheet, Length 18 ft, Width 25 in, Thickness 0.006 in, Backing Type Plain, Color Tan, Maximum Temperature 500 Degrees F, Minimum Temperature -100 Degrees F, Grade Standard, Standards Food Grade, Reinforced Material Fiberglass, Texture Smooth, Abrasion Resistance Excellent, Chemical Resistance Excellent, Oil Resistance Excellent
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.