Fiberglass Sheet, 18 ft L, 35 in W, 0.003 in Thick, Plain Backing, 500 Degrees F Max Temp, Tan

  • Mfr # 402III-100PR-3506

  • Zoro # G4456037


product price:  $413.99
/ea
Free Shipping & Returns

Key Features

Max. Temp.
500 Degrees F
Color
Tan
Backing Type
Plain
Standards
Food Grade
Features
Highly Resistant to Cut-Through, Premium Grade PTFE Coated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
402III-100PR-3506
Zoro #
G4456037
UPC #
-
Country of Origin
United States

Dimensions

Length
18 ft
Width
35 in
Thickness
0.003 in

Details

Item
Fiberglass Sheet
Max. Temp.
500 Degrees F
Color
Tan
Backing Type
Plain
Standards
Food Grade
Features
Highly Resistant to Cut-Through, Premium Grade PTFE Coated
Reinforced Material
Fiberglass
Minimum Temperature
-100 Degrees F
Abrasion Resistance
Excellent
Material
Fiberglass
Oil Resistance
Excellent
Weather Resistance
Excellent
Maximum Temperature
500 Degrees F
Shape
Sheet
Chemical Resistance
Excellent
Water Resistance
Excellent
Grade
Premium Grade
Texture
Smooth

Description

Fiberglass Sheet, Material Fiberglass, Shape Sheet, Length 18 ft, Width 35 in, Thickness 0.003 in, Backing Type Plain, Color Tan, Maximum Temperature 500 Degrees F, Minimum Temperature -100 Degrees F, Grade Premium Grade, Standards Food Grade, Reinforced Material Fiberglass, Texture Smooth, Abrasion Resistance Excellent, Chemical Resistance Excellent, Oil Resistance Excellent

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products