Fiberglass Sheet, 18 ft L, 35 in W, 0.005 in Thick, Plain Backing, 500 Degrees F Max Temp, Copper
Mfr # 402V-100UL-3506
Zoro # G4452677
product price:Â $784.99
/ea
Free Shipping & Returns
Key Features
Max. Temp.
500 Degrees F
Color
Copper
Backing Type
Plain
Features
Enhanced Abrasion Resistance On Both Sides of Material, Ultra Grade PTFE Coated
Standards
Food Grade
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
402V-100UL-3506
Zoro #
G4452677
UPC #
-
Country of Origin
United States
Dimensions
Length
18 ft
Width
35 in
Thickness
0.005 in
Details
Item
Fiberglass Sheet
Max. Temp.
500 Degrees F
Color
Copper
Backing Type
Plain
Features
Enhanced Abrasion Resistance On Both Sides of Material, Ultra Grade PTFE Coated
Standards
Food Grade
Material
Fiberglass
Minimum Temperature
-100 Degrees F
Grade
Ultra Grade
Chemical Resistance
Excellent
Shape
Sheet
Oil Resistance
Excellent
Weather Resistance
Excellent
Texture
Smooth
Reinforced Material
Fiberglass
Abrasion Resistance
Excellent
Water Resistance
Excellent
Maximum Temperature
500 Degrees F
Description
Fiberglass Sheet, Material Fiberglass, Shape Sheet, Length 18 ft, Width 35 in, Thickness 0.005 in, Backing Type Plain, Color Copper, Maximum Temperature 500 Degrees F, Minimum Temperature -100 Degrees F, Grade Ultra Grade, Standards Food Grade, Reinforced Material Fiberglass, Texture Smooth, Abrasion Resistance Excellent, Chemical Resistance Excellent, Oil Resistance Excellent
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.