Fiberglass Sheet, 18 ft L, 35 in W, 0.01 in Thick, Plain Backing, 500 Degrees F Max Temp, Tan
Mfr # 402X-100TR-3506
Zoro # G4454110
product price:Â $1,224.99
/ea
Free Shipping & Returns
Key Features
Max. Temp.
500 Degrees F
Color
Tan
Backing Type
Plain
Features
High Tear Resistance PTFE Coated
Standards
Food Grade
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
402X-100TR-3506
Zoro #
G4454110
UPC #
-
Country of Origin
United States
Dimensions
Length
18 ft
Width
35 in
Thickness
0.01 in
Details
Item
Fiberglass Sheet
Max. Temp.
500 Degrees F
Color
Tan
Backing Type
Plain
Features
High Tear Resistance PTFE Coated
Standards
Food Grade
Chemical Resistance
Excellent
Maximum Temperature
500 Degrees F
Reinforced Material
Fiberglass
Texture
Smooth
Oil Resistance
Excellent
Material
Fiberglass
Abrasion Resistance
Excellent
Shape
Sheet
Minimum Temperature
-100 Degrees F
Weather Resistance
Excellent
Grade
Tear-Resistant
Water Resistance
Excellent
Description
Fiberglass Sheet, Material Fiberglass, Shape Sheet, Length 18 ft, Width 35 in, Thickness 0.01 in, Backing Type Plain, Color Tan, Maximum Temperature 500 Degrees F, Minimum Temperature -100 Degrees F, Grade Tear-Resistant, Standards Food Grade, Reinforced Material Fiberglass, Texture Smooth, Abrasion Resistance Excellent, Chemical Resistance Excellent, Oil Resistance Excellent
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.