Fiberglass Sheet, 18 ft L, 40 in W, 0.005 in Thick, Plain Backing, 500 Degrees F Max Temp, Copper
Mfr # 402V-100UL-4006
Zoro # G4452668
product price:Â $897.99
/ea
Free Shipping & Returns
Key Features
Max. Temp.
500 Degrees F
Color
Copper
Backing Type
Plain
Features
Enhanced Abrasion Resistance On Both Sides of Material, Ultra Grade PTFE Coated
Standards
Food Grade
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
402V-100UL-4006
Zoro #
G4452668
UPC #
-
Country of Origin
United States
Dimensions
Length
18 ft
Width
40 in
Thickness
0.005 in
Details
Item
Fiberglass Sheet
Max. Temp.
500 Degrees F
Color
Copper
Backing Type
Plain
Features
Enhanced Abrasion Resistance On Both Sides of Material, Ultra Grade PTFE Coated
Standards
Food Grade
Material
Fiberglass
Grade
Ultra Grade
Texture
Smooth
Minimum Temperature
-100 Degrees F
Oil Resistance
Excellent
Maximum Temperature
500 Degrees F
Chemical Resistance
Excellent
Weather Resistance
Excellent
Reinforced Material
Fiberglass
Abrasion Resistance
Excellent
Water Resistance
Excellent
Shape
Sheet
Description
Fiberglass Sheet, Material Fiberglass, Shape Sheet, Length 18 ft, Width 40 in, Thickness 0.005 in, Backing Type Plain, Color Copper, Maximum Temperature 500 Degrees F, Minimum Temperature -100 Degrees F, Grade Ultra Grade, Standards Food Grade, Reinforced Material Fiberglass, Texture Smooth, Abrasion Resistance Excellent, Chemical Resistance Excellent, Oil Resistance Excellent
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.