Fiberglass Sheet, 36 ft L, 10 in W, 0.015 in Thick, Plain Backing, Red
Mfr # 422XV-100-1012
Zoro # G203548931
product price: $417.99
/ea
Free Shipping & Returns
Key Features
Color
Red
Backing Type
Plain
Standards
Food Grade
Reinforced Material
Fiberglass
Texture
Smooth
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
422XV-100-1012
Zoro #
G203548931
UPC #
-
Country of Origin
United States
Dimensions
Length
36 ft
Width
10 in
Thickness
0.015 in
Details
Item
Fiberglass Sheet
Color
Red
Backing Type
Plain
Standards
Food Grade
Reinforced Material
Fiberglass
Texture
Smooth
Oil Resistance
Fair
Abrasion Resistance
Fair
Chemical Resistance
Fair
Shape
Sheet
Water Resistance
Excellent
Minimum Temperature
-100 Degrees F
Material
Fiberglass
Weather Resistance
Excellent
Maximum Temperature
500 Degrees F
Grade
Fabric-Reinforced
Description
Fiberglass Sheet, Material Fiberglass, Shape Sheet, Length 36 ft, Width 10 in, Thickness 0.015 in, Backing Type Plain, Color Red, Maximum Temperature 500 Degrees F, Minimum Temperature -100 Degrees F, Grade Fabric-Reinforced, Standards Food Grade, Reinforced Material Fiberglass, Texture Smooth, Abrasion Resistance Fair, Chemical Resistance Fair, Oil Resistance Fair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.