Fiberglass Sheet, 36 ft L, 40 in W, 0.015 in Thick, Plain Backing, Red

  • Mfr # 422XV-100-4012

  • Zoro # G703549025


product price: $1,667.99
/ea
Free Shipping & Returns

Key Features

Color
Red
Backing Type
Plain
Standards
Food Grade
Chemical Resistance
Fair
Maximum Temperature
500 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
422XV-100-4012
Zoro #
G703549025
UPC #
-
Country of Origin
United States

Dimensions

Length
36 ft
Width
40 in
Thickness
0.015 in

Details

Item
Fiberglass Sheet
Color
Red
Backing Type
Plain
Standards
Food Grade
Chemical Resistance
Fair
Maximum Temperature
500 Degrees F
Grade
Fabric-Reinforced
Shape
Sheet
Water Resistance
Excellent
Oil Resistance
Fair
Reinforced Material
Fiberglass
Texture
Smooth
Minimum Temperature
-100 Degrees F
Abrasion Resistance
Fair
Weather Resistance
Excellent
Material
Fiberglass

Description

Fiberglass Sheet, Material Fiberglass, Shape Sheet, Length 36 ft, Width 40 in, Thickness 0.015 in, Backing Type Plain, Color Red, Maximum Temperature 500 Degrees F, Minimum Temperature -100 Degrees F, Grade Fabric-Reinforced, Standards Food Grade, Reinforced Material Fiberglass, Texture Smooth, Abrasion Resistance Fair, Chemical Resistance Fair, Oil Resistance Fair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products