Fiberglass Sheet, 36 ft L, 52 in W, 0.025 in Thick, Plain Backing, Red
Mfr # 422XXV-100-5212
Zoro # G803548881
product price:Â $3,838.99
/ea
Free Shipping & Returns
Key Features
Color
Red
Backing Type
Plain
Standards
Food Grade
Reinforced Material
Fiberglass
Grade
Fabric-Reinforced
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
422XXV-100-5212
Zoro #
G803548881
UPC #
-
Country of Origin
United States
Dimensions
Length
36 ft
Width
52 in
Thickness
0.025 in
Details
Item
Fiberglass Sheet
Color
Red
Backing Type
Plain
Standards
Food Grade
Reinforced Material
Fiberglass
Grade
Fabric-Reinforced
Texture
Smooth
Weather Resistance
Excellent
Shape
Sheet
Oil Resistance
Fair
Maximum Temperature
500 Degrees F
Minimum Temperature
-100 Degrees F
Chemical Resistance
Fair
Abrasion Resistance
Fair
Water Resistance
Excellent
Material
Fiberglass
Description
Fiberglass Sheet, Material Fiberglass, Shape Sheet, Length 36 ft, Width 52 in, Thickness 0.025 in, Backing Type Plain, Color Red, Maximum Temperature 500 Degrees F, Minimum Temperature -100 Degrees F, Grade Fabric-Reinforced, Standards Food Grade, Reinforced Material Fiberglass, Texture Smooth, Abrasion Resistance Fair, Chemical Resistance Fair, Oil Resistance Fair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.