Fiberglass Sheet, 54 ft L, 10 in W, 0.006 in Thick, Adhesive Backing, 500 Degrees F Max Temp, Tan

  • Mfr # 402VI-100S-1018

  • Zoro # G4450945


product price:  $820.99
/ea
Free Shipping & Returns

Key Features

Max. Temp.
500 Degrees F
Color
Tan
Backing Type
Adhesive
Features
PTFE Coated
Standards
Food Grade
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
402VI-100S-1018
Zoro #
G4450945
UPC #
-
Country of Origin
United States

Dimensions

Length
54 ft
Width
10 in
Thickness
0.006 in

Details

Item
Fiberglass Sheet
Max. Temp.
500 Degrees F
Color
Tan
Backing Type
Adhesive
Features
PTFE Coated
Standards
Food Grade
Texture
Smooth
Maximum Temperature
500 Degrees F
Material
Fiberglass
Minimum Adhesive Temperature
-100 Degrees F
Chemical Resistance
Excellent
Abrasion Resistance
Excellent
Adhesive Type
Silicone
Oil Resistance
Excellent
Reinforced Material
Fiberglass
Maximum Adhesive Temperature
500 Degrees F
Weather Resistance
Excellent
Water Resistance
Excellent
Minimum Temperature
-100 Degrees F
Grade
Standard
Shape
Sheet

Description

Fiberglass Sheet, Material Fiberglass, Shape Sheet, Length 54 ft, Width 10 in, Thickness 0.006 in, Backing Type Adhesive, Adhesive Type Silicone, Color Tan, Maximum Temperature 500 Degrees F, Minimum Temperature -100 Degrees F, Maximum Adhesive Temperature 500 Degrees F, Minimum Adhesive Temperature -100 Degrees F, Grade Standard, Standards Food Grade, Reinforced Material Fiberglass, Texture Smooth, Abrasion Resistance Excellent, Chemical Resistance Excellent, Oil Resistance Excellent

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products