Fiberglass Sheet, 54 ft L, 15 in W, 0.005 in Thick, Plain Backing, 500 Degrees F Max Temp, Copper

  • Mfr # 402V-100UL-1518

  • Zoro # G4452631


product price:  $1,007.99
/ea
Free Shipping & Returns

Key Features

Max. Temp.
500 Degrees F
Color
Copper
Backing Type
Plain
Standards
Food Grade
Features
Enhanced Abrasion Resistance On Both Sides of Material, Ultra Grade PTFE Coated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
402V-100UL-1518
Zoro #
G4452631
UPC #
-
Country of Origin
United States

Dimensions

Length
54 ft
Width
15 in
Thickness
0.005 in

Details

Item
Fiberglass Sheet
Max. Temp.
500 Degrees F
Color
Copper
Backing Type
Plain
Standards
Food Grade
Features
Enhanced Abrasion Resistance On Both Sides of Material, Ultra Grade PTFE Coated
Material
Fiberglass
Maximum Temperature
500 Degrees F
Abrasion Resistance
Excellent
Texture
Smooth
Weather Resistance
Excellent
Reinforced Material
Fiberglass
Water Resistance
Excellent
Minimum Temperature
-100 Degrees F
Chemical Resistance
Excellent
Shape
Sheet
Oil Resistance
Excellent
Grade
Ultra Grade

Description

Fiberglass Sheet, Material Fiberglass, Shape Sheet, Length 54 ft, Width 15 in, Thickness 0.005 in, Backing Type Plain, Color Copper, Maximum Temperature 500 Degrees F, Minimum Temperature -100 Degrees F, Grade Ultra Grade, Standards Food Grade, Reinforced Material Fiberglass, Texture Smooth, Abrasion Resistance Excellent, Chemical Resistance Excellent, Oil Resistance Excellent

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products