Fiberglass Sheet, 54 ft L, 15 in W, 0.005 in Thick, Plain Backing, 500 Degrees F Max Temp, Tan
- Mfr # 402V-100-1518
- Zoro # G4457437
product price:Â
$
790.99
/ea
Free Shipping & Returns
Key Features
Length
54 ft
Max. Temp.
500 Degrees F
Color
Tan
Backing Type
Plain
Features
PTFE Coated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 402V-100-1518
- Zoro #
- G4457437
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length
- 54 ft
- Width
- 15 in
- Thickness
- 0.005 in
Details
- Item
- Fiberglass Sheet
- Max. Temp.
- 500 Degrees F
- Color
- Tan
- Backing Type
- Plain
- Features
- PTFE Coated
- Standards
- Food Grade
- Maximum Temperature
- 500 Degrees F
- Minimum Temperature
- -100 Degrees F
- Abrasion Resistance
- Excellent
- Oil Resistance
- Excellent
- Texture
- Smooth
- Grade
- Standard
- Weather Resistance
- Excellent
- Reinforced Material
- Fiberglass
- Material
- Fiberglass
- Shape
- Sheet
- Chemical Resistance
- Excellent
- Water Resistance
- Excellent
- Shell Material
- Fiberglass
- Wire Color
- Tan
Description
Fiberglass Sheet, Material Fiberglass, Shape Sheet, Length 54 ft, Width 15 in, Thickness 0.005 in, Backing Type Plain, Color Tan, Maximum Temperature 500 Degrees F, Minimum Temperature -100 Degrees F, Grade Standard, Standards Food Grade, Reinforced Material Fiberglass, Texture Smooth, Abrasion Resistance Excellent, Chemical Resistance Excellent, Oil Resistance Excellent
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.